Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Binocular Loupe Clip
[x]close
All Products
>
Measurement, Survey Supplies
>
Optical Measurements
>
Loupe
>
Glasses Magnifier
Binocular Loupe Clip
I.L.K. (IKEDA LENS INDUSTRIAL)
Click for images of all products
Purpose
For detailed work, goods inspection, and reading., For detailed work, goods inspection, and reading.
2014 TRUSCO Published Page
1-1194
Lens Size (mm)
45x110
Type
Clip Type
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Weight (g)
Material
Set Contents
TRUSCO Part Number
Magnification
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Weight (g)
Material
Set Contents
TRUSCO Part Number
Magnification
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
28
Lens: Acrylic, Frame: ABS plastic
Body, lens, soft case, lens cloth
417-1870
2
1PC
1
HF-40E
49049393
51.99 SGD
Shipped after 2018-04-23
44
Lens: Acrylic, Frame: ABS resin
Body, lens, source Futokesu, lens cloth
417-1861
1.6 2.0
1PC
1
HF-40DE
49049384
81.99 SGD
Shipped after 2018-04-24
25
Lens: Acrylic, Frame: ABS resin
Body, lens, source Futokesu, lens cloth
417-1853
1.6
1PC
1
HF-40D
49049375
57.99 SGD
Shipped after 2018-04-24
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Binoculars Glasses Loupe
I.L.K. (IKEDA LENS INDUSTRIAL)
89.99 SGD
Glasses For Loupe, Binocular
CLEAR OPTICAL
48.99
-
62.99 SGD
(1)
Work Loupe Clip type / 1.7 magnification, 2.5 magnification
Eschenbach
149.99 SGD
Glasses type Loupe
ENGINEER.INK
63.99 SGD
Loupe for Glasses
ENGINEER.INK
51.99 SGD
Binoculars Glasses Loupe exclusive use Lens
I.L.K. (IKEDA LENS INDUSTRIAL)
-
Binoculars Glasses Loupe (Frame Time)
I.L.K. (IKEDA LENS INDUSTRIAL)
68.99
-
96.99 SGD
Glasses Binocular
KONTEC
11.99 SGD
(11)
Glasses Magnifier
TSK
23.99
-
27.99 SGD
(2)
Clip Loupe for Glasses
TSK
49.99 SGD
Binoculars Glasses Loupe
I.L.K. (IKEDA LENS INDUSTRIAL)
97.99 SGD
Glasses Loupe LED
TSK
119.99 SGD
(1)
Work Loupe
Tokyo Glass Kikai (TGK)
249.99 SGD
Work Loupe frame type / 1.7 magnification, 2.5 magnification
Eschenbach
229.99 SGD
Glasses attachable Magnifying glass 2.5 magnification
Kenko Tokina
21.99 SGD
(2)
Electric dollar holder (openable hook)
MOTOKOMA
22.99 SGD
Head Loupe (Glasses)
KONTEC
29.99 SGD
(9)
>>
Category
All Products
>
Measurement, Survey Supplies
>
Optical Measurements
>
Loupe
>
Glasses Magnifier
Related Products
I.L.K
Binoculars
Binocular
DOP-40D
loupe in
HIF3BA-40D-2.54R
Magnifying glass read
Top