Buy more than* S$200* and get FREE SHIPPING

Compact Binoculars x8

2014 TRUSCO Published Page
1-1204
Box Dimensions (mm)
95x120x57
Field of View
7 °
Lens Size (mm)
21
Magnification
8
Overall Height (mm)
40
Depth (mm)
100
Weight (g)
150
Width (mm)
76
Material
Lens Coating: Ruby Court, body: plastic metallic paint
Set Contents
Strap, soft case
TRUSCO Part Number
417-1781
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 811R 49049427 42.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products