Buy more than* S$200* and get FREE SHIPPING

Compact Binoculars x5

2014 TRUSCO Published Page
1-1204
Field of View
9.4 °
Lens Size (mm)
21
Magnification
5
Overall Height (mm)
44
Depth (mm)
107
Weight (g)
200
Width (mm)
91
Material
Lens Coating: Multi-coating, body: plastic (some metallic paint)
Set Contents
Soft case, strap
TRUSCO Part Number
417-1900
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MC521 49049463 129.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products