Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scrub Sponge

Purpose
To wash easy scratched plastic, stainless steel, and plating, etc. For washing oil and viscous dirt.
Width (mm)
75
Length (mm)
113
Weight (g)
8
Color
Yellow
Thickness (mm)
36
Material
Nylon (no abrasive particles), polyurethane
TRUSCO Part Number
400-5678
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 101771 49050626 2.99 SGD
In stock
ADD TO CART

Related Products