Buy more than* S$200* and get FREE SHIPPING

Scrub Sponge

Purpose
To wash easy scrunched products such as plastic and plating products. To wash high viscous dirt like oil dirt, etc.
Width (mm)
75
Length (mm)
140
Weight (g)
9
Color
Yellow
Thickness (mm)
25
Material
(No non-woven abrasive particles) nylon, polyurethane
TRUSCO Part Number
400-5660
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 101764 49050617 2.37 SGD
In stock
ADD TO CART

Related Products