Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double Clip

4.50 (2)
Purpose
For document filling clip
...see all>
Product Options
ADD TO CART
Weight (g) Size 2014 TRUSCO Published Page TRUSCO Part Number Clip Width (mm) Filing Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size 2014 TRUSCO Published Page TRUSCO Part Number Clip Width (mm) Filing Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
54 Medium - - 25 70 sheets 1Box(10PC) 1 DB-2-BK 48871207 1.99 SGD
In stock
286 Double extra-large - - 51 140 sheets 1Box(10PC) 1 DB-00-BK 48871173 6.99 SGD
In stock
13 Beans - - 13 30 sheets 1Box(10PC) 1 DB-5-BK 48871225 0.99 SGD
In stock
152 Extra large 2-3110 409-1680 41 120 sheets 1Box(10PC) 1 DB-0-BK 48871182 4.99 SGD
In stock
91 Yellow 2-3110 409-1698 30 80 pieces 1Box(10PC) 1 DB-1-BK 48871191 2.99 SGD
In stock
32 Yellow 2-3110 409-1710 19 50 sheets 1Box(10PC) 1 DB-3-BK 48871216 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
As a joint part of the cardboard maze.
5
From Japan
On 2015-10-05 16:51:07
I was looking for a big clip, it was good that I could purchase at a low price.
This review is about item#48871173.
Filing of historical materials by age of 50 years memorial development process
4
From Japan
On 2014-01-27 16:51:17
Although it does not feel much when using a small clip, when it is a large clip of 100 class classes, the depth (gripping shila) when closed is large, so it is difficult to maintain in a spread state when it is closed in a binding style , The closed back side is too much overlapping and can not be read. It will be a matter of course, but sometimes I think that something with a short length can be done even if the clip has a wide width (a lot of stitching numbers). When it becomes a big clip, when using it (when opening the clip) strong force is needed and it is difficult to handle with women etc. Naturally, a big clip enters a big clip though. Because it is rare to clip 30 sheets with 150 possible clips, consider only the function of the clip's worker (the gap before use is 0 mm in the case of opening 20 mm to bind for 0 mm) If you start with a state of 10 mm instead of 0 mm for the gap of the state of Mama, I think that we can reduce the force even a little. Of course there will be problems with retention after clipping!
This review is about item#48871173.

Related Products