Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Binder Clips

4.00 (2)
2014 TRUSCO Published Page
2-3111
Size
Yellow
...see all>
Product Options
ADD TO CART
Clip Width (mm) Filing Capacity Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clip Width (mm) Filing Capacity Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 70 sheets 62 409-1850 1Box(10PC) 1 SI-2-BK 48871322 4.99 SGD
In stock
19 50 sheets 34 409-1868 1Box(10PC) 1 SI-3-BK 48871331 3.99 SGD
In stock
30 80 pieces 92 409-1841 1Box(10PC) 1 SI-1-BK 48871313 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For document binding
4
From Japan
On 2014-10-30 17:48:58
We are using it for drawing documents and drawings of A4 to A3 with a thickness of 5 mm or more that does not enter the clear case. I purchased two types this time. SI - 1 - BK clip size 32 mm × 19 mm The thickness to be bound is approximately 12 mm. SI-2-BK size 25 mm × 17 mm Thickness 10 mm to be bound but because the size of the clip is small, is it stable about 8 to 9 mm? It is convenient because it is not bulky when it is stored in a bag because it can fold the lever part though it is not compared with other companies.
This review is about item#48871313.
For document binding
4
From Japan
On 2014-10-30 17:48:45
We are using it for drawing documents and drawings of A4 to A3 with a thickness of 5 mm or more that does not enter the clear case. I purchased two types this time. SI - 1 - BK clip size 32 mm × 19 mm The thickness to be bound is approximately 12 mm. SI-2-BK size 25 mm × 17 mm Thickness 10 mm to be bound but because the size of the clip is small, is it stable about 8 to 9 mm? It is convenient because it is not bulky when it is stored in a bag because it can fold the lever part though it is not compared with other companies.
This review is about item#48871313.

Related Products