Buy more than* S$200* and get FREE SHIPPING

Digital Measuring Wheel

5.00 (2)
Caution
Please use this meter measuring machine for preliminary survey. Please measure it at a normal walking speed on foot. Push the zero return button of the counter before use, and, please set zero progression. Please do not treat the zero return button with f
Purpose
Road, civil engineering, plumbing, building each plant. Traffic accident treatment. School materials. Landscaping, layout of recreational facilities. Golf course. Interior. Real estate. Playground. Investigation of insurance. Investigation of each authori
2014 TRUSCO Published Page
2-2355
Display Digit
5
Display Type
Counter display
Material
I adopt the plastic with excellent dimensional stability, chemical resistance, impact resistance: wheel material. , Stick: brass
Specification
Stick: elastic pin-locking type
Accessories
Case
...see all
Product Options
ADD TO CART
Wheel Circumference (mm) Measuring Range (m) Weight (g) Wheel Diameter (phi mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Circumference (mm) Measuring Range (m) Weight (g) Wheel Diameter (phi mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30.85 0.01 to 999.99 440 100 260 to 1030 406-4593 1PC 1 3-4 49051326 -
Discontinued
[x]
50 0.1 to 9999.9 630 160 280 to 1060 406-4585 1PC 1 3-3 49051317 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Site
5
From Japan
On 2015-12-12 11:26:38
It is a good commodity
This review is about item#49051317.
catv pull construction
5
From Japan
On 2014-10-17 19:41:33
Small and convenient
This review is about item#49051326.