Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Brute Buckets 10L

Purpose
Horticulture and civil engineering materials and food processing.
Outer Diameter (phi mm)
280
Capacity (L)
10
Weight (g)
529
Height (mm)
280
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 397-0612 1PC 1 FB-10BS 49051536 32.99 SGD
In stock
Green 397-0639 1PC 1 FB-10GS 49051545 32.99 SGD
In stock
Pink 397-0647 1PC 1 FB-10PS 49051554 32.99 SGD
In stock
Yellow 397-0621 1PC 1 FB-10YS 49051563 32.99 SGD
In stock
ADD TO CART

Related Products