Buy more than* S$200* and get FREE SHIPPING

MJ Nitrile GloveS Blue PF

4.67 (3)
Purpose
Middle Finger Length (cm)
Overall Length (cm)
Color
Material
Specification
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Around Palms (cm) Weight (g) Size Thickness (mm) Item.# Sales Price Availability Qty.
TRUSCO Part Number Around Palms (cm) Weight (g) Size Thickness (mm) Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for machinery, work, dirty work etc
5
From Japan
On 2016-09-21 02:54:03
It is a repeater. It is a thin type but it is hard to tear, it is strong against oils, solvents, etc. Soft and elongation is good, there is a sense of fingertips, so working is very easy. In a situation that is powerful and easy to break, in case of dirty work, I put rubber gloves after attaching this glove. It does not get hurt, you can work without getting dirty. In that case, it is difficult to steam the hand with sweat, but I am thinking that it is better than hand roughness, cracking with solvents and detergents etc. With this specification, I want a wrong side part a little longer version. Those with a slightly longer wrist side thank you for making it difficult for water to penetrate. Is it about 3 to 4 cm more?
This review is about item#49051651.
Cleanroom work
4
From Japan
On 2016-04-14 09:06:54
It is cheap, strong, easy to use,
This review is about item#49051667.
Garage work
5
From Japan
On 2015-09-15 17:18:54
I can use it normally, but I am glad that it has more durability
This review is about item#49051633.

Related Products