Buy more than* S$200* and get FREE SHIPPING

Long Embossed Gloves

5.00 (1)
Purpose
Food processing
Overall Length (cm)
45
Color
Semitransparent
Material
Polyethylene (PE)
Specification
Food Sanitation Act conformit product Powder free
...see all>
Product Options
ADD TO CART
Thickness (mm) TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 422-4019 28 7.5 320 S 1Bag(50Sheet) 1 EL45S 49051843 27.99 SGD
Shipped after 2018-04-24
0.045 422-4001 30 8 340 M 1Bag(50Sheet) 1 EL45M 49051834 20.99 SGD
In stock
0.045 422-3993 34 8.5 360 L 1Bag(50Sheet) 1 EL45L 49051825 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Washing hand washing
5
From Japan
On 2013-04-10 13:09:33
Since we do washing with a washing board, a place weak is broken, but if it is hand washing that does not use a washing board, there is no problem. It is easy to use because the fingers are hard to come off as the aperture is included.
This review is about item#49051834.

Related Products