Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Revolving Light

4.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For car use
Weight (g)
850
Height (mm)
147
Width (mm)
130
Length (mm)
189
Material
Polycarbonate
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 421-4498 1PC 1 SKM-PHL-B 49051974 149.99 SGD
Shipped after 2018-06-25
Yellow 421-4501 1PC 1 SKM-PHL-Y 49051983 149.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
For cars
5
From Japan
On 2017-11-07 21:39:20
I would like to lighten the illumination of led a little more. I think that there is a mounting hole.
This review is about item#49051974.
Road maintenance work
4
From Japan
On 2016-05-31 09:32:52
The operation sound is quiet. It seems that power consumption is small because it is LED, so I felt the burden on the battery was small even if I stopped at idling for one night at idling.
This review is about item#49051983.
Patrol vehicles for road maintenance and vehicles when spraying freezing agents in winter
5
From Japan
On 2015-05-08 08:55:53
I am worried whether the magnet will reach the body of the vehicle with frost in the winter. Other than that, there is no problem.
This review is about item#49051983.
work
2
From Japan
On 2015-03-25 16:39:13
It is expensive and quickly breaks. Not available.

Related Products