Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Window Film

5.00 (1)
Purpose
Window surface, measure as a blind and design of partitions.
Width (m)
1.01
Transmissivity (%)
Solar radiation: 81 (C16), 41 (C714), 67 (C718)
Length (m)
2
Weight (g)
2
...see all>
Product Options
ADD TO CART
Color Weight (kg) Thickness (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (kg) Thickness (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparent emboss 1.5 0.012 Vinyl chloride resin film 413-9691 1Roll 1 101C1602 49052026 69.99 SGD
In stock
White embossed and (light) - - PVC resin film 413-9712 1Roll 1 101C71802 49052044 69.99 SGD
In stock
White embossed (co) - - PVC resin film 413-9704 1Roll 1 101C71402 49052035 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To make clear glass into a glass frit
5
From Japan
On 2018-04-04 14:50:50
Originally it was clear glass, so I used it to make it a frilled glass. I was able to paste easily, I was very satisfied.
This review is about item#49052026.

Related Products