Buy more than* S$200* and get FREE SHIPPING

Air Filter Dusclean Filter, Non Woven Fabric Filter Media Filter

Purpose
General industry air condition. General building air condition.
2014 TRUSCO Published Page
1-1473
Using Humidity (% RH)
95 or less
Width (m)
1.6
Allowable Temperature (degreeC)
60or less
Material
Polyester
...see all
Product Options
ADD TO CART
Length (m) Weight (kg) TRUSCO Part Number Pressure Loss Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Weight (kg) TRUSCO Part Number Pressure Loss Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 - 418-6834 (Initial) 88Pa (final) 196Pa 1PC 1 DS-600 49053024 1,899.90 SGD
Shipped after 2017-06-05
20 - 418-6818 (Initial) 45Pa (final) 392Pa 1PC 1 DS-315TS 49053006 1,659.90 SGD
Shipped after 2017-06-05
20 - 418-6826 (Initial) 59Pa (final) 196Pa 1PC 1 DS-400 49053015 1,239.90 SGD
Shipped after 2017-06-05
30 - 418-6800 (Initial) 49Pa (final) 196Pa 1PC 1 DS-300 49052997 1,649.90 SGD
Shipped after 2017-06-05
30 7.5 418-6796 (Initial) 29 Pa 1PC 1 DS-150 49052981 889.90 SGD
In stock
ADD TO CART

Related Products