Buy more than* S$200* and get FREE SHIPPING

Hooded Coverall

Caution
Mask, gloves, and shoes are sold separately.
Purpose
Necessary works of countermeasure against cleanroom, dust, and static electricity.
Material
Polyester
Specification
Equivalent to ISO Class5 (Fed/STD class 100), clean pack, hood, front zipper, unisex
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Appliable Chest Measurement (cm) Clothes Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Appliable Chest Measurement (cm) Clothes Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 325-4704 124 162 380 LL 1PC 1 BSC-11001 37098661 68.99 SGD
In stock
White 325-4682 128 162 400 3L 1PC 1 BSC-11001 37098625 67.99 SGD
In stock
White 325-4691 120 154 360 L 1PC 1 BSC-11001 37098643 68.99 SGD
In stock
Blue 400-1001 128 162 400 3L 1PC 1 BSC-11001 49053821 67.99 SGD
In stock
Blue 400-1010 120 154 360 L 1PC 1 BSC-11001 49053837 67.99 SGD
In stock
Blue 400-1028 124 162 380 LL 1PC 1 BSC-11001 49053846 68.99 SGD
In stock
Blue 400-1036 116 146 340 M 1PC 1 BSC-11001 49053855 67.99 SGD
Shipped after 2018-04-23
Blue 400-1044 112 142 320 S 1PC 1 BSC-11001 49053864 67.99 SGD
Shipped after 2018-04-23
White 325-4712 116 146 340 M 1PC 1 BSC-11001 37098686 67.99 SGD
Shipped after 2018-04-23
White 325-4721 112 142 320 S 1PC 1 BSC-11001 37098704 67.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products