Buy more than* S$200* and get FREE SHIPPING

Blue Coverall

Purpose
Necessary works of countermeasure against cleanroom, dust, and static electricity.
2014 TRUSCO Published Page
3-2840
Color
Blue
Material
Polyester
...see all>
Product Options
ADD TO CART
Waist (cm) Appliable Chest Measurement (cm) Clothes Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Waist (cm) Appliable Chest Measurement (cm) Clothes Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
72 to 82 116 146 300 M 400-1087 1PC 1 BSC-12001-B-M 49053907 58.99 SGD
Shipped after 2018-01-22
- 128 162 360 3L 400-1052 1PC 1 BSC-12001-B-3L 49053873 58.99 SGD
In stock
- 120 154 320 L 400-1061 1PC 1 BSC-12001-B-L 49053882 58.99 SGD
In stock
- 124 162 340 LL 400-1079 1PC 1 BSC-12001-B-LL 49053891 58.99 SGD
In stock
- 112 142 280 S 400-1095 1PC 1 BSC-12001-B-S 49053916 58.99 SGD
Shipped after 2018-01-18
ADD TO CART

Related Products