Buy more than* S$200* and get FREE SHIPPING

Sharp Sickle

Purpose
For mowing. Such as weeding, mowing, harvesting rice and vegetables.
Blade Width (mm)
30
Blade Length (mm)
170
Weight (g)
100
Overall Length (mm)
210
Material
Blade: high carbon steel blade, handle: poplar
TRUSCO Part Number
400-2601
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HT-0805 49054442 11.99 SGD
In stock
ADD TO CART

Related Products