Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Cape Cod Weeder

3.50 (2)
Purpose
Mowing of gutter, ridge between rice-fields,etc.
2015 Trusco Published Pages
4 2514
2014 TRUSCO Published Page
3-1173
Blade Width (mm)
48
Blade Length (mm)
220
Weight (g)
580
Overall Length (mm)
1050
Material
Blade: high carbon steel blade, handle: vertebral
TRUSCO Part Number
400-2610
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HT-1126 49054451 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Weed cutting on sloping lands
5
From Japan
On 2017-05-22 21:32:32
Because it is a long handle of wood, it is lightweight and easy to handle. It is easy because it will not yield.
This review is about item#49054451.
Mowing
2
From Japan
On 2017-04-24 16:17:22
I thought that there was a notch in the part of the tooth, and I was wondering if it could be cut well, but it was even bad now.
This review is about item#49054451.

Related Products