Buy more than* S$200* and get FREE SHIPPING

Hedge Shears

Caution
It is a sharp knife. Be handled with care. Before using it, check if there are any damaged like wobble of blade, then use it. After using it, wipe out the dirt and the wet, wipe with the blade oil, and keep it at the safety place.
Purpose
For grass pruning work. To mow hedge.
Blade Width (mm)
30
Blade Length (mm)
180
Weight (g)
920
Overall Length (mm)
690
Material
Blade: high carbon steel blade (blank), handle: oak
TRUSCO Part Number
404-8881
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HT-2050 49054345 88.99 SGD
Shipped after 2018-01-19
ADD TO CART

Related Products