Buy more than* S$200* and get FREE SHIPPING

Iron Smith Hatchet

Purpose
Pruning, splitting bamboo.
Blade Width (mm)
36
Blade Length (mm)
170
Weight (g)
520
Overall Length (mm)
390
Material
Resin molded tray: 444x184x48
TRUSCO Part Number
404-8911
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HT-3675 49054546 119.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products