Buy more than* S$200* and get FREE SHIPPING

Saw Sickle

Purpose
For weeding and harvesting
Blade Width (mm)
28
Blade Length (mm)
170
Weight (g)
100
Overall Length (mm)
210
Material
Blade: high carbon steel blade, handle: poplar
TRUSCO Part Number
404-8873
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HT-0867 49054494 12.99 SGD
In stock
ADD TO CART

Related Products