Buy more than* S$200* and get FREE SHIPPING

Ferrite Magnet

4.67 (3)
Purpose
Parts for speaker, headphones and motors., Parts for speaker, headphones and motors.
2014 TRUSCO Published Page
1-0773
Material
Magnet: ferrite magnet
...see all
Product Options
ADD TO CART
Hole Diameter (mm) Thickness (mm) Magnetic Flux Density Outer Diameter (phi mm) Adsorption Ability (N) Hole Diameter (phi mm) Weight (g) TRUSCO Part Number Width (mm) Length (mm) Surface Magnetic Flux Density (T) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (mm) Thickness (mm) Magnetic Flux Density Outer Diameter (phi mm) Adsorption Ability (N) Hole Diameter (phi mm) Weight (g) TRUSCO Part Number Width (mm) Length (mm) Surface Magnetic Flux Density (T) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 16 (Surface) 0.135 90 88.2 50 337.6 416-6914 - - 0.135 1Bag 1 3-20905016 49054591 18.22 SGD
In stock
- - (Table surface) 0.13 - 6.86 5 134 416-6973 19 25 - 1Bag(20PC) 1 3-4125194.5 49054652 96.88 SGD
Shipped after 2017-03-27
- - (Table surface) 0.12 - 29.4 7 (2 places) 844 416-6981 30 60 - 1Bag(10PC) 1 3-41603010 49054661 119.90 SGD
Shipped after 2017-03-27
- - (Table surface) 0.1 - 12.74 - 180 416-6922 15 100 - 1Bag(5PC) 1 3-40100155 49054607 54.94 SGD
Shipped after 2017-03-27
- - (Table surface) 0.05 - 34.3 - 240 416-6931 100 100 - 1PC 1 3-401005 49054616 24.22 SGD
Shipped after 2017-03-27
- - (Surface) 0.155 - 49 - 770.8 416-6957 40 40 - 1Bag(5PC) 1 3-404020 49054634 74.19 SGD
Shipped after 2017-03-27
- - (Table surface) 0.14 - 245 - 1828.8 416-6949 100 150 - 1PC 1 3-4015010025 49054625 43.99 SGD
Shipped after 2017-03-27
- - (Table surface) 0.14 - 44.1 - 1080 416-6965 50 50 - 1Bag(5PC) 1 3-405018 49054643 70.31 SGD
Shipped after 2017-03-27
- - (Table surface) 0.12 156 164.64 80 1379 416-6906 - - - 1PC 1 3-201568020 49054582 42.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Use the donut-shaped magnet for power generation.
5
From Japan
On 2015-09-30 21:11:34
Could shines where even cheap surfing a place that sells a variety of magnet.
This review is about item#49054591.
Use the donut-shaped magnet for power generation.
5
From Japan
On 2015-09-30 21:05:03
I think more is that it is the best price of the magnet to be purchased in the if Monotarou's use a lot of has been suppressed magnet.
This review is about item#49054591.
Use the drill when using a piece of metal processing
4
From Japan
On 2015-02-18 08:45:14
Magnetic force is strongly good commodity.
This review is about item#49054591.

Related Products