Buy more than* S$200* and get FREE SHIPPING

Neodymium Magnet Sheets

5.00 (1)
Purpose
As for adsorption.
2014 TRUSCO Published Page
1-0767
Dimensions (Width x Length) (mm)
210x297
...see all>
Product Options
ADD TO CART
Surface Magnetic Flux Density (T) Adsorption Ability (N) Weight (g) Thickness (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Magnetic Flux Density (T) Adsorption Ability (N) Weight (g) Thickness (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.1 2.7 330 1 Membrane / isolation key 416-6990 1Sheet 1 8-1297210 49054555 92.99 SGD
In stock
0.14 3.7 700 - Rubber magnet (neodymium magnet used) 416-7007 1Sheet 1 8-2297210 49054564 179.99 SGD
In stock
0.16 3.9 1000 - Rubber magnet (neodymium magnet used) 416-7015 1Sheet 1 8-3297210 49054573 279.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
illumination
5
From Japan
On 2014-12-09 13:11:01
I want something with double-sided tape on the opposite side to magnetic force, one attached to silicon

Related Products