Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Absorbent Sheet

Caution
After use, confirm the nature of the oil and consult professional company for disposal.
Purpose
For grease trap
2015 Trusco Published Pages
4 1977
2014 TRUSCO Published Page
3-0987
Absorbed Amount (L/box)
(Oil) 10
Width (mm)
180
Length (mm)
400
Type
Like cotton
Weight (kg)
1 / box
Thickness (mm)
50
Material
Waste paper / wax
TRUSCO Part Number
401-3549
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 ECO2100-02 49054686 -
Discontinued
[x]
ADD TO CART