Buy more than* S$200* and get FREE SHIPPING

Rubber Rope

5.00 (2)
Caution
It is recycled from tire tube. Thickness, shape and diameter may not be stable.
Purpose
For truck seat, outdoor sheet, cover. Bundle materials.
Standard Width (mm)
10
Color
Black
Thickness (mm)
2
Material
Reuse tire tube
...see all>
Product Options
ADD TO CART
Fold Diameter (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fold Diameter (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500 to 650 230 418-4653 1Bag 1 36-2422 49051362 13.99 SGD
Shipped after 2018-02-26
300 to 500 180 418-4645 1Bag 1 36-2421 49051353 10.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for track sheets
5
From Japan
On 2017-08-29 19:10:23
I can use the length freely because it is endless, but I think that it would have been better to choose a wider product.
This review is about item#49051362.
Used for attaching light truck seat
5
From Japan
On 2016-01-15 17:32:54
Rubber was soft and easy to work. For recycled rubber, the quality seems good.
This review is about item#49051353.

Related Products