Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Recoil Starter Rope

4.33 (9)
Purpose
Starting engine for all agricultural machinery and construction machinery. For consumables. It is all right to exchange for.? For fixing of the sheet, such as moisturizing, also unity.
Packing
Bobbin
Length (m)
50
Color
White
Material
Nylon
Specification
Nylon Solid Cord (12 strand)
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Breaking Strength (kgf) Working Load (kgf) Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Breaking Strength (kgf) Working Load (kgf) Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
344 - 150 25 within 3 1Roll 1 22-8501 49051457 35.99 SGD
Shipped after 2018-06-25
586 - 290 48 within 4 1Roll 1 22-8511 49051475 53.99 SGD
Shipped after 2018-06-25
449 418-4564 210 35 within 3.5 1Roll 1 22-8505 49051466 43.99 SGD
Shipped after 2018-06-25
243 418-4629 130 21 within 2.5 1Roll 1 22-8551 49051527 28.99 SGD
Shipped after 2018-06-25
866 418-4599 460 76 within 5 1Roll 1 22-8521 49051493 72.99 SGD
Shipped after 2018-06-25
1633 418-4611 690 115 within 7.0 1Roll 1 22-8541 49051511 119.99 SGD
Shipped after 2018-06-26
1188 418-4602 530 85 within 6.0 1Roll 1 22-8531 49051502 92.99 SGD
Shipped after 2018-06-25
687 418-4581 360 60 within 4.5 1Roll 1 22-8515 49051484 61.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Recoil starter rope change
5
From Japan
On 2018-01-23 09:45:41
I am exchanging ropes with various starters, so I want to align thickness. I am convinced that it has sufficient durability as quality.
This review is about item#49051493.
Civil engineering work
5
From Japan
On 2017-11-04 15:21:53
I always use it. I am satisfied with the price and quality. I think that I will continue using it.
This review is about item#49051475.
Start of various engines
5
From Japan
On 2017-10-02 17:57:47
Grass sweeper machine The starter rope is attached to the generator chimney powered sprayer generator. Sometimes you get a high price if you exchange for a broker with broken rope. Since the rope price is cheap, we recommend that you exchange it yourself.
This review is about item#49051475.
Thrust receiver of rotating body
4
From Japan
On 2017-07-01 15:01:03
I think it's good. I want the price to be cheaper 10% even if it is good
This review is about item#49051475.
Window blinds
5
From Japan
On 2017-02-03 11:30:53
I used it as a string for lifting and lowering window blinds. I was saved a lot because I was looking for a heavy rope because the catch had rubbed off.
This review is about item#49051527.
As repair parts
5
From Japan
On 2016-05-28 17:59:29
We are using it for recoiling the general purpose engine for the field. Although it is slightly detailed, it is easy to use item.
This review is about item#49051466.
Machine recoil
4
From Japan
On 2015-11-22 18:25:49
There was no big difference in strength and price with those of the past
This review is about item#49051466.
I will repair it.
5
From Japan
On 2014-03-11 21:23:48
It is exactly replaceable as it is a recoil stick.
This review is about item#49051457.
I will repair it.
1
From Japan
On 2014-03-11 21:15:26
It is exactly replaceable as it is a recoil stick.
This review is about item#49051457.

Related Products