Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Rope

4.00 (1)
Caution
It is recycled from tire tube. Thickness, shape and diameter may not be stable.
Purpose
For truck seat, outdoor sheet, cover. Bundle materials.
Standard Width (mm)
10
Length (m)
60
Weight (g)
130
Color
Black
Thickness (mm)
2
Material
Reuse tire tube
TRUSCO Part Number
418-4637
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10PC) 1 36-2131 49051344 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To stop the track
4
From Japan
On 2015-11-19 17:55:22
I'm glad, I wish it could be a long time.
This review is about item#49051344.

Related Products