Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Flashlight P3AFSP

1.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Batteries cannot be replaced. Never stare at the LED.
2014 TRUSCO Published Page
2-2704
Lighting Time
About 0.8 (6 stage adjustable)
Beam Distance (m)
About120
Light Source
LEDx1 chip type lamp white
Total Luminous Flux (Lm)
75
Outer Diameter (phi mm)
18.5
Power
AAA alkaline batteries (one) Accessories
Weight (g)
35
Material (Body)
Aluminum
Overall Length (mm)
89
TRUSCO Part Number
411-1273
Accessories
Key ring, pen clip, strap, pouch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OPT-8403AP 49044721 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Equipment maintenance
1
From Japan
On 2014-01-23 11:15:12
Since the item arrived, I loose the switch part to insert the battery and the O ring fell and it fell. I'm sorry.
This review is about item#49044721.

Related Products