Buy more than* S$200* and get FREE SHIPPING

LED Flashlight P3AFS

4.67 (3)
Total Luminous Flux (Lm)
25
Outer Diameter (phi mm)
18.5
Weight (g)
34
Overall Length (mm)
90
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Lighting Time Beam Distance (m) Light Source Material (Body) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Lighting Time Beam Distance (m) Light Source Material (Body) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 1988 776-3417 - - - - - - 1pc 1 8403-A 19791783 -
Discontinued
[x]
- 411-1265 2-2698 6 hours (=> 1lm) About60 LEDx1 phi5mm white lights Aluminum Key ring, pen clip, strap, pouch 1PC 1 OPT-8403A 49044703 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for light work!
4
From Japan
On 2017-04-04 08:44:28
It's pretty bright, it goes into your pocket and is very convenient.
This review is about item#19791783.
Inspection of electrical equipment
5
From Japan
On 2017-01-29 19:58:25
It is compact so you can put it in your pocket. It is focused.
This review is about item#19791783.
There is no fixed work in particular, but it is always in place for emergency use.
5
From Japan
On 2015-03-30 21:38:34
It is very bright for one AA size battery. Since the switch adopts the push type, it does not happen that it turns on, it is hard while the switch does not turn, etc. unknown like a rotary switch. Although the price is cheap, it comes with a cosmetic box · holster · strap · key holder and it has a very luxurious feeling. It is a recommended dish.
This review is about item#49044703.

Related Products