Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Socket, E17 LED Light Bulb, Variable

4.67 (3)
Compatible Lamp
E17 LED bulb
Connector
E17
Depth (mm)
38
Weight (g)
30
Height (mm)
30
Width (mm)
73
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS17-10 48997724 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
To turn the landscape light bulb downwards.
4
From Japan
On 2018-03-29 16:51:37
I think that it is good for low-priced goods, but the rotating movable part may be firm.
This review is about item#48997724.
Return from old obsolete lamp shell bulb
5
From Japan
On 2015-12-30 16:56:53
very convenient. It is more convenient to purchase LED bulbs for diagonal attachment than usual, even if you add this product together with LED bulbs. It was much better if there was a conversion formula from E17 to E25. Is it impossible to size it?
This review is about item#48997724.
To the top light
5
From Japan
On 2014-12-09 09:55:01
When mounted on a 17-caliber top light, the LED will face downwards and become brighter. Currently 17 → 23 caliber conversion adjusters are also installed, so the bumps are getting too long and it is too bad, I want you to make 17 → 23 caliber products as well.
This review is about item#48997724.