Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Lawn Mower, Mowing Width 200mm

Cutting Width (mm)
200
Height (mm)
1004
Weight (kg)
5.3
Width (mm)
335
Length (mm)
880
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MB-2000 48997986 -
Discontinued
[x]
ADD TO CART