Buy more than* S$200* and get FREE SHIPPING

Barrier Reel

5.00 (1)
Purpose
Entering limitation and segmentation of check, repair and cleaning, etc. in the factory, the electric power plant, the parking lot, and building services.
Sheet Thickness (mm)
0.2
Sheet Width (mm)
60
Stroke (m)
Sheet: 5
Weight (g)
300
Material
Sheet: soft PVC, reel case: ABS plastic
Specification
2pcs of Traffic cone attachments
...see all>
Product Options
ADD TO CART
Display TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Display TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Risk off-limits 404-6587 1PC 1 BRS-605BS 49046532 -
Discontinued
[x]
AUTHORIZED PERSONNEL ONLY 404-6609 1PC 1 BRS-605CS 49046557 -
Discontinued
[x]
Tiger 404-6579 1PC 1 BRS-605AS 49046523 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
General cleaning
5
From Japan
On 2015-08-02 18:59:32
I bought it cheaply. I would like to purchase other products as well.
This review is about item#49046532.

Related Products