NoteBuy more than* S$200* and get FREE SHIPPING

Barrier Reel

Purpose
Entering limitation and segmentation in the factory, the electric power plant, the parking lot, etc.
Sheet Thickness (mm)
0.2
Display
AUTHORIZED PERSONNEL ONLY
Sheet Width (mm)
60
Stroke (m)
Sheet: 5
Weight (g)
300
Material
Sheet: soft PVC, reel case: ABS plastic
TRUSCO Part Number
404-6595
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BRS-605C 49046541 61.95 SGD
In stock

Related Products