Buy more than* S$200* and get FREE SHIPPING

Safety Tape

5.00 (2)
Purpose
Telecommunications work, electric work.
Adhesive
Acrylic
Tape Thickness (mm)
0.16
Tape Length (m)
50
Base Material
Polyethylene cross
Tape Width (mm)
30
Weight (g)
260
...see all>
Product Options
ADD TO CART
Display TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Display TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Currently used 419-5396 1Roll 1 Z0100-C02 49055395 15.99 SGD
In stock
Removal 419-5400 1Roll 1 Z0100-C03 49055404 15.99 SGD
In stock
Under construction 419-5388 1Roll 1 Z0100-C01 49055386 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Under construction
5
From Japan
On 2017-05-13 17:53:26
It was quick response, so it was very good. I will also order next time.
This review is about item#49055386.
At the time of construction at work
5
From Japan
On 2014-07-04 13:37:19
I have enough length, the color is also bright and clear, so it's easy to understand, I think that it was good
This review is about item#49055386.

Related Products