Buy more than* S$200* and get FREE SHIPPING

Eye-And-Eye Belt Sling

4.88 (8)
Caution
As they are textile goods, there are some errors of dimensions. Use pad like corner pad necessarily at the place where may threaten to be damaged fiber sling like belt sling by sharp angle of luggage and rub. Even though you put a pad, there is a possibility to be damaged and cut sling by load skid and touch around wall and stuff, and pressurization. So be more careful of working environment and use it. ZE0250050 is JIS non-standard products.
Purpose
To work indoor and outdoor generally.
Material
Polyester
...see all>
Product Options
ADD TO CART
Specification Belt Thickness (mm) Maximum Working Load (t) Overall Length (m) Belt Width (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Belt Thickness (mm) Maximum Working Load (t) Overall Length (m) Belt Width (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS4 grade 9.0 1.6 4.0 35 - 411-2776 1PC 1 ZE0350400 49055562 81.99 SGD
In stock
JIS4 grade 8.5 2.0 1.0 50 - 411-2784 1PC 1 ZE0500100 49055571 50.99 SGD
In stock
JIS4 grade 8.5 4.0 6.0 100 - 411-2971 1PC 1 ZE1000600 49055763 299.99 SGD
Shipped after 2018-02-22
JIS4 grade 9.0 1.0 4.0 25 - 411-2717 1PC 1 ZE0250400 49055501 57.99 SGD
In stock
JIS4 grade 8.5 4.0 8.0 100 - 411-2989 1PC 1 ZE1000800 49055772 399.99 SGD
Shipped after 2018-02-22
JIS4 grade 9.0 1.0 3.5 25 - 411-2709 1PC 1 ZE0250350 49055492 52.99 SGD
Shipped after 2018-02-22
JIS4 grade 8.5 2.0 1.5 50 - 411-2792 1PC 1 ZE0500150 49055587 59.99 SGD
In stock
JIS4 grade 8.5 4.0 2.0 100 - 411-2938 1PC 1 ZE1000200 49055727 149.99 SGD
Shipped after 2018-02-22
JIS4 grade 9 1 3 25 0.66 411-2695 1PC 1 ZE0250300 49055483 47.99 SGD
In stock
JIS4 grade 9 1.6 2 35 0.67 411-2741 1PC 1 ZE0350200 49055535 51.99 SGD
In stock
none 9 1 0.5 25 0.16 411-2628 1PC 1 ZE0250050 49055413 25.99 SGD
In stock
JIS4 grade 9 1.6 1.5 35 0.53 411-2733 1PC 1 ZE0350150 49055526 42.99 SGD
In stock
JIS4 grade 8.5 2 2 50 0.89 411-2806 1PC 1 ZE0500200 49055596 69.99 SGD
In stock
JIS4 grade 8.5 2 5 50 1.97 411-2849 1PC 1 ZE0500500 49055632 129.99 SGD
In stock
JIS4 grade 9 1.6 1 35 0.38 411-2725 1PC 1 ZE0350100 49055517 35.99 SGD
In stock
JIS4 grade 8.5 2 6 50 2.33 411-2857 1PC 1 ZE0500600 49055641 149.99 SGD
In stock
JIS4 grade 9.0 1.6 2.5 35 - 411-2750 1PC 1 ZE0350250 49055544 57.99 SGD
In stock
JIS4 grade 8.5 2.0 2.5 50 - 411-2814 1PC 1 ZE0500250 49055605 83.99 SGD
In stock
JIS4 grade 8.5 3.2 2.5 75 - 411-2873 1PC 1 ZE0750250 49055666 119.99 SGD
Shipped after 2018-02-22
JIS4 grade 8.5 3.2 3.5 75 - 411-2890 1PC 1 ZE0750350 49055684 149.99 SGD
In stock
JIS4 grade 8.5 3.2 5.0 75 - 411-2911 1PC 1 ZE0750500 49055702 209.99 SGD
In stock
JIS4 grade 8.5 3.2 6.0 75 - 411-2920 1PC 1 ZE0750600 49055711 229.99 SGD
Shipped after 2018-02-26
JIS4 grade 8.5 4.0 10.0 100 - 411-2997 1PC 1 ZE1001000 49055781 439.99 SGD
Shipped after 2018-02-22
JIS4 grade 9 1 1.5 25 0.36 411-2661 1PC 1 ZE0250150 49055456 30.99 SGD
In stock
JIS4 grade 9 1 0.8 25 0.22 411-2644 1PC 1 ZE0250080 49055431 25.99 SGD
In stock
JIS4 grade 9 1 1 25 0.26 411-2652 1PC 1 ZE0250100 49055447 26.99 SGD
In stock
JIS4 grade 9 1 2 25 0.46 411-2679 1PC 1 ZE0250200 49055465 35.99 SGD
In stock
JIS4 grade 8.5 3.2 3.0 75 - 411-2881 1PC 1 ZE0750300 49055675 139.99 SGD
In stock
JIS4 grade 8.5 3.2 4.0 75 - 411-2903 1PC 1 ZE0750400 49055693 179.99 SGD
In stock
JIS4 grade 8.5 4.0 4.0 100 - 411-2954 1PC 1 ZE1000400 49055745 239.99 SGD
Shipped after 2018-02-22
JIS4 grade 8.5 4.0 5.0 100 - 411-2962 1PC 1 ZE1000500 49055754 269.99 SGD
In stock
JIS4 grade 9 1 2.5 25 0.56 411-2687 1PC 1 ZE0250250 49055474 41.99 SGD
In stock
JIS4 grade 9 1.6 3 35 0.96 411-2768 1PC 1 ZE0350300 49055553 66.99 SGD
In stock
JIS4 grade 8.5 3.2 2 75 1.33 411-2865 1PC 1 ZE0750200 49055657 109.99 SGD
Shipped after 2018-02-22
JIS4 grade 9 1 0.7 25 0.2 411-2636 1PC 1 ZE0250070 49055422 25.99 SGD
In stock
JIS4 grade 8.5 2 3 50 1.25 411-2822 1PC 1 ZE0500300 49055614 89.99 SGD
In stock
JIS4 grade 8.5 2 4 50 1.61 411-2831 1PC 1 ZE0500400 49055623 119.99 SGD
In stock
JIS4 grade 8.5 4 3 100 2.44 411-2946 1PC 1 ZE1000300 49055736 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Bicycle theft prevention
5
From Japan
On 2017-10-21 06:36:55
Because it is supple, you can pass various parts (wheels, forks, frames) without damaging the bike. Used in combination with vibration detection alarm key.
This review is about item#49055501.
Use for construction work
5
From Japan
On 2017-09-05 20:46:27
It seems to be a little hard, but the results compared with various merchant products I feel that this product is easy to use
This review is about item#49055632.
Lifting material
5
From Japan
On 2017-08-30 15:20:38
Moderately flexible and easy to handle. The color of the belt body handles the suspended load and the contrast is well compatible and the situation is easy to understand and is good!
This review is about item#49055526.
Heavy load installation work
5
From Japan
On 2016-12-27 14:56:17
The purpose of use can be accomplished more than enough, but the sling itself is rather heavy.
This review is about item#49055763.
Discharging sash etc.
4
From Japan
On 2016-07-08 17:37:21
I do not use it yet, but I think that it is moderately soft and easy to use. I think that it could be used with confidence because it was written that 60 had width, but it was still good.
This review is about item#49055641.
Product fishing work
5
From Japan
On 2016-01-28 14:50:32
A There is a new news, but I feel a bit hard.
This review is about item#49055447.
When lifting workpiece
5
From Japan
On 2015-04-03 16:32:41
I used it with confidence as it was a manufacturer I knew. I got inquiries about the product to this maker, and since correspondence was also good, I would like to continue to purchase in the future.
This review is about item#49055447.
Replacing the engine
5
From Japan
On 2013-04-23 15:39:33
I do not get scratched on the engine, and I also think that I'm perfect, perhaps not suitable.
This review is about item#49055465.

Related Products