Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SKX for short wrench

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Openings (mm)
920
Weight (g)
640
Overall Length (mm)
260
TRUSCO Part Number
420-2261
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 S-KX-SR 49055797 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for skx
4
From Japan
On 2015-10-25 16:20:20
Because it is compact, we do not take the place of the tool box, if we use aluminum it can weigh more
This review is about item#49055797.