Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Handrail Dimple L

4.83 (6)
Purpose
Handrail of bathroom and entrance
2014 TRUSCO Published Page
1-1780
Withstand Load (kg)
80
Material
Natural wood (rubber laminated wood)
Set Contents
Two end bracket, one corner bracket, three bracket cover, 9 screws fixed seat, four handrail fixing screws
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Thickness (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Thickness (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
404-6382 - 650 450 1PC 1 SO-TD5-450 49055991 67.99 SGD
Shipped after 2018-05-01
404-6391 35 750 600 1PC 1 SO-TD5-600 49056007 74.99 SGD
Shipped after 2018-06-11
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
As a toilet handrail
5
From Japan
On 2017-03-12 20:24:42
The workability of installation was good. It is easy to grasp even for older people whose grip strength is weakened
This review is about item#49056007.
Assistance by an indecisive person of a foot
4
From Japan
On 2016-10-20 08:21:57
It was cheaper than the market price and easy to install.
This review is about item#49055991.
Company entrance
5
From Japan
On 2016-08-25 16:13:01
Easy to install, touch is also good.
This review is about item#49056007.
Used in the toilet
5
From Japan
On 2016-03-11 15:12:03
There was a sense of stability, it was convenient to install. Just a price, a bit cheaper is better.
This review is about item#49055991.
This time it was the entrance but I would like to set up a toilet / staircase as well.
5
From Japan
On 2015-06-11 14:34:28
If you keep the installation position in advance with a beam sensor, it can be fixed firmly. Handrail processing of embossing was quite good. I feel sorry for the fact that the metal fitting cover is plastic so it's a bit cheap.
This review is about item#49056007.
Care
5
From Japan
On 2015-01-16 09:47:59
Anyway the unevenness is clear and easy to grasp and not slip. It is dangerous to slide when grasping with irregularities of the degree of commercial pattern. Practicality and feeling of use of nursing care products are No. 1 than appearance. Multicolored laminated wood is also interesting. Installation is pretty troublesome, but I like the product, so there is no problem.
This review is about item#49056007.

Related Products