Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Rope Safety Sign

5.00 (2)
Purpose
Visualization of danger and caution areas.
Installation Method
Rope stop
Dimensions (Vetical x Horizontal) (mm)
260x310
Weight (g)
190
Specification
Rope 10m, 10pcs of flags, single sided printing
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) Display TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Display TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
310 260 Caution / Danger 421-5117 1Set 1 699-F 49057014 41.99 SGD
In stock
- - Dangerous 421-5087 1Set 1 699-A 49056987 43.99 SGD
In stock
- - Off-limits / Note 421-5125 1Set 1 699-G 49057023 41.99 SGD
In stock
- - Note 421-5095 1Set 1 699-B 49056996 41.99 SGD
In stock
- - Off-limits 421-5109 1Set 1 699-C 49057005 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
The building and the camera pole were used to support overhead lines.
5
From Japan
On 2018-02-28 14:38:21
I can not purchase in general, so if I searched for the idea that it should be a monotoro, I certainly felt like it was there
This review is about item#49056996.
Safety measures at the site boundary
5
From Japan
On 2015-10-10 13:03:21
The position of the flag can also be moved, the feeling of use is good, the present condition display is single-sided, but if there is a thing with double-sided display, the choices will spread and I think that it is still better.
This review is about item#49057005.

Related Products