Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Installation Method Width (mm) Length (mm) Material Weight (kg) Dimension (mm) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Installation Method Width (mm) Length (mm) Material Weight (kg) Dimension (mm) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screen-type 600 450 White enamel 1.2 - - 421-5231 1Sheet 1 BS-5B 49056052 109.99 SGD
In stock
- - - - 0.6 300x450 5.5 - 1sheet(s) 1 BS-25C 22606982 69.99 SGD
In stock
Screen-type 600 450 White enamel 1.2 - - 421-5249 1Sheet 1 BS-5C 49056061 109.99 SGD
In stock
- - - - 0.6 300x450 5.5 - 1sheet(s) 1 BS-25B 22606973 70.99 SGD
In stock
- - - - 0.6 300x450 5.5 - 1sheet(s) 1 BS-25A 22606964 69.99 SGD
In stock
Screen-type 600 450 White enamel 1.2 - - - 1Sheet 1 BS-5A 49056043 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Mainly by sheet metal processing of signboard, after painting, after polishing, LED wiring, lighting test
2
From Japan
On 2018-03-29 16:36:37
The strength of the product itself is not so bad, but I would like you to broaden the line width of the construction subject line and the ruled line of the construction site. The characters get smaller, harder to write, hard to read. Many things to handle are large, so it would have been better to purchase one size larger one.
This review is about item#22606973.
On site work
5
From Japan
On 2017-11-06 15:28:15
Size and satisfaction are satisfactory, but it will be appreciated if you can make it a little cheaper!
This review is about item#22606982.
site management
5
From Japan
On 2016-07-10 16:17:58
Without a sense of incompatibility, I could use it satisfactorily.
This review is about item#49056043.
For construction photographs of government offices
5
From Japan
On 2015-12-15 15:22:17
It is not powdery compared to the blackboard, it can be used neatly. I look more elegant than the blackboard.
This review is about item#49056043.
Site work
2
From Japan
On 2015-04-06 07:43:19
Impression that it is light but good, but there is anxiety about strength. Other products are also under consideration depending on durability in the future.
This review is about item#49056043.
on site
5
From Japan
On 2014-03-05 13:30:31
Easy to use
This review is about item#49056043.

Related Products