Buy more than* S$200* and get FREE SHIPPING

TONBO Dish Drainer

5.00 (1)
Heat-Resistant Temperature (deg C)
120
...see all
Product Options
ADD TO CART
Color Width (mm) Material TRUSCO Part Number TKG Part Number (2015) TKG Part Depth (mm) Weight (g) Height (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Width (mm) Material TRUSCO Part Number TKG Part Number (2015) TKG Part Depth (mm) Weight (g) Height (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 320 Polypropylene (PP) 405-6043 - - 250 505 115 No.4 1PC 1 02859 49057845 24.83 SGD
In stock
Blue 475 Polypropylene (PP) 405-5985 - - 375 1150 155 No.1 1PC 1 02853 49057784 45.90 SGD
In stock
Blue 420 Polypropylene (PP) 405-6001 - - 330 880 140 No.2 1PC 1 02855 49057802 37.98 SGD
In stock
Beige 475 Polypropylene (PP) 405-5993 - - 375 1150 155 No.1 1PC 1 02854 49057793 45.90 SGD
In stock
Beige 420 Polypropylene (PP) 405-6019 - - 330 880 140 No.2 1PC 1 02856 49057811 37.98 SGD
In stock
Beige 320 Polypropylene (PP) 405-6051 - - 250 505 115 No.4 1PC 1 02860 49057854 24.83 SGD
In stock
Beige 370 Polypropylene (PP) 405-6035 - - 285 652 130 No.3 1PC 1 02858 49057836 31.09 SGD
In stock
Blue 370 Polypropylene (PP) 405-6027 - - 285 652 130 No.3 1PC 1 02857 49057827 31.09 SGD
In stock
- 550 - - 5-0642-0702 4-0626-0902 430 1726 175 No.0 1pc 1 - 88831057 64.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Factory product distinction
5
From Japan
On 2015-08-25 15:42:39
Early correspondence happy. Thing is normal.
This review is about item#49057811.

Related Products