Buy more than* S$200* and get FREE SHIPPING

TONBO Dragonfly Bucket, Main Body

5.00 (2)
Color
Blue
Material
Polyethylene (PE)
...see all>
Product Options
ADD TO CART
Heat-Resistant Temperature (deg C) Capacity (L) Depth (mm) Weight (g) Height (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat-Resistant Temperature (deg C) Capacity (L) Depth (mm) Weight (g) Height (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-30 to 100 25 380 892 340 435 405-2811 1PC 1 730 49057312 109.99 SGD
In stock
-30 to 100 13 300 450 275 325 405-2846 1PC 1 735 49057346 27.99 SGD
In stock
-30 to 100 10 275 400 255 300 405-2862 1PC 1 737 49057364 23.99 SGD
In stock
-30 to 100 8 255 300 235 280 405-2889 1PC 1 739 49057382 18.99 SGD
In stock
-30 to 100 20 355 789 320 410 405-2790 1PC 1 674 49057294 56.99 SGD
In stock
-30 to 100 5 225 200 185 245 405-2901 1PC 1 741 49057407 13.99 SGD
In stock
-30 - 100 15 315 550 285 340 - 1PC 1 733 49057321 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Primary laundry of oil dirty hydo work clothes
5
From Japan
On 2017-04-03 14:38:21
I wash the work clothes in oil washing suddenly in the washing machine and the washing machine gets dirty, it will be affected when washing the everyday clothes, so I will wash the first time with this bucket, but for thick work clothes to wash in and out together There is sufficient size and strength.
This review is about item#49057312.
Sorting under work
5
From Japan
On 2014-05-06 08:30:19
In the past, I decided to purchase this item from 100 thousand yen uniform product, but because the product thickness / material makes it durable (easy to break) bad. However, it is regrettable that it is higher price than the normal 10L product.
This review is about item#49057407.

Related Products