Buy more than* S$200* and get FREE SHIPPING

White Extendable Pole

4.50 (2)
2014 TRUSCO Published Page
3-0882
Depth (mm)
55
Height (mm)
70
Material
Pipe: steel (ABS resin coating), Grip: ABS plastic
Specification
Extendable
...see all>
Product Options
ADD TO CART
Withstand Load Weight (kg) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Load Weight (kg) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50kg to 20kg 1.1 1190 to 2000 404-6480 1PC 1 25047 49057224 23.99 SGD
In stock
60kg to 30kg 0.67 680-1040 404-6501 1PC 1 25049 49057242 17.99 SGD
In stock
55kg to 25kg 0.87 935-1520 404-6498 1PC 1 25048 49057233 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Clothesline
5
From Japan
On 2015-09-18 14:52:35
I think that it is enough for strength.
This review is about item#49057224.
Organize factory
4
From Japan
On 2015-06-09 18:43:50
It seems to be stronger than I thought.
This review is about item#49057224.

Related Products