Buy more than* S$200* and get FREE SHIPPING

TONBO Select Mop Bucket C-17 Body Blue

5.00 (4)
Heat-Resistant Temperature (deg C)
-10 - 120
Frontage W x Depth D x Height H (mm)
425x270x290
Capacity (L)
17
Weight (g)
775
Color
Blue
Material
Polypropylene (PP)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 121 49057425 41.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
I am using it for cleaning welfare facilities
5
From Japan
On 2017-08-14 10:15:40
It becomes a change of the basket when carrying cleaning duster and detergent, it is also very useful to use when washing the mop
This review is about item#49057425.
When carrying water. For the application of herbicides. It is time for cleaning.
5
From Japan
On 2017-05-25 03:57:28
When transporting, direct, overlapping, sending. It was a situation. It was pretty damaged by the beating. Of the three, one is a beating wound. Already, one was cracked. It is cheap, but it was frustrating for Monotaro to say that. I feel packaging is not good. The shape of the bucket was very handy, it was a rational, easy-to-use and favorite form. It was the form I was looking for from the front.
This review is about item#49057425.
During cleaning
5
From Japan
On 2016-02-09 10:10:46
It is very strong, scratches are sticky and dirt does not adhere very much. It seems that I did not buy it for a while (laugh)
This review is about item#49057425.
When cleaning work
5
From Japan
On 2014-04-21 15:25:39
Very easy to use and just right size
This review is about item#49057425.

Related Products