Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

CD Storage Box

Outer Dimensions (Width x Depth x Height) (mm)
175x300x150
Usable Inner Dimension (Width x Depth x Height)(mm)
145x250x135
Color
Clear
Weight (kg)
0.4
Material
Lid buckle body: polypropylene (PP), the partition plate: Styrene resin
Set Contents
Partitionplate
TRUSCO Part Number
444-8847
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IR-CD-LIGHT 49058012 -
Discontinued
[x]
ADD TO CART