Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Storage Box

Outer Dimensions (Width x Depth x Height) (mm)
390x270x265
Capacity (L)
14
Weight (kg)
1.5
...see all>
Product Options
ADD TO CART
Accessories Usable Inner Dimension (Width x Depth x Height)(mm) TRUSCO Part Number 2015 Trusco Published Pages Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Usable Inner Dimension (Width x Depth x Height)(mm) TRUSCO Part Number 2015 Trusco Published Pages Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Joint parts (2 pcs) (Top) 160x235x99 (lower) 340x235x99 444-8928 4 1156 Natural Polypropylene (PP) 1PC 1 PXY-CASE-W3 49057924 41.99 SGD
In stock
- 340x235x99 444-8910 - - - 1pc 1 PXY-CASE-W2 49057915 44.99 SGD
In stock
ADD TO CART

Related Products