Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Caster Wrench

Mouth Width (mm)
21x30
Weight (g)
100
Overall Length (mm)
146
Thickness (mm)
3
Width (mm)
49
TRUSCO Part Number
419-1625
Specification
(Subject caster) YGR-75, YGR-75S, YGR-100, YGR-100S, YGR-75E, YGR-75SE, YGR-100E, YGR-100SE
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EK-20 49058344 -
Discontinued
[x]
ADD TO CART