Buy more than* S$200* and get FREE SHIPPING

Oil Level Indicator

2014 TRUSCO Published Page
1-1690
Mounting Hole Diameter (mm)
M35x1.5
Width Across Flat (mm)
38
Weight (g)
15
Thickness (mm)
16
Width (mm)
42
Material
Polycarbonate (PC)
TRUSCO Part Number
408-2800
Specification
Screw-in type with red dot in the middle
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KMS-35A-P15 49059071 7.75 SGD
In stock
ADD TO CART

Related Products