Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Black Socks

3.12 (8)
Size (cm)
25.0 to 27.0
Type
Round toe type
Weight (g)
210
Color
Black
Material
Cotton polyester polyurethane
TRUSCO Part Number
397-9946
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(4Pair) 1 6534 49066893 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 3
2 star 1
1 star 1
Review Rating: 3.12
8 Customer Reviews
The reviews are automatic translation.
Working socks
3
From Japan
On 2017-10-22 17:40:05
It is thin and the bottom is worn out and the hole is easy to open. Because the price is cheap, it is recommended except for work
This review is about item#49066893.
Agriculture
3
From Japan
On 2017-05-06 14:34:35
When it gets hot in the future, the degree of steaming will come. I do not have support as much as I thought, but I will not leave in boots.
This review is about item#49066893.
Working socks
4
From Japan
On 2017-04-17 03:46:22
It is the second purchase. I think that it is suitable for use in the summer because the material is thin and breathable.
Vehicle maintenance
5
From Japan
On 2017-03-02 21:05:10
Well comfortable, well thought and street goods. I hope I will have a long time.
This review is about item#49066893.
Standing work
4
From Japan
On 2017-01-25 15:04:32
I think that it is because my care of the nail is bad, but I have a hole in my thumb with several uses. I'm sorry. The comfort is very good.
This review is about item#49066893.
Everyday life
1
From Japan
On 2015-10-23 10:09:54
It was the second purchase. It was very comfortable and it was hard to steak, so I tried repurchasing. Clearly why a product of this small size is definitely one set ... 24 cm? It was a perfect fit for the wife to wear. I think that I would like to repeat again, but if something like this will continue, I will not purchase anymore ... It was a shame.
This review is about item#49066893.
Machine work
2
From Japan
On 2015-10-20 23:45:28
I got on a line when I first wear it. It seems to be weak against friction with shoes.
This review is about item#49066893.
General work
3
From Japan
On 2015-07-22 19:40:55
It is easy to wear normally.
This review is about item#49066893.

Related Products