Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Colored Socks 5pcs

5.00 (1)
2015 Trusco Published Pages
3 0493
2014 TRUSCO Published Page
3-0303
Size (cm)
24.0-27.0
Type
Toe round type
Weight (g)
280
Color
Bleached
Material
Cotton / nylon / polyurethane
TRUSCO Part Number
397-9890
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5Pair) 1 561 49066841 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2015-09-08 11:18:38
I am very happy because it is not available in neighboring stores.
This review is about item#49066841.

Related Products