Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Long Towel

3.25 (8)
Size (mm)
340x1000
Weight (g)
75
Material
100% cotton
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Royal Blue 413-7221 1Sheet 1 TL-2400-RB 49066936 4.75 SGD
In stock
Navy - 1Sheet 1 TL-2400-NB 49066927 5.12 SGD
In stock
Light gray 423-7978 1Sheet 1 TL-2400-LG 49066911 5.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 1
1 star 2
Review Rating: 3.25
8 Customer Reviews
The reviews are automatic translation.
For the time of the bath-cleaning
4
From Japan
On 2017-01-24 18:02:38
Just towel on the road was purchased insufficient. Wrapped in a little long kana Naa head towel wash had been, but the hair I think I ~, is the neck length remaining. Because it was cold it was just right. Price was also thought I wonder if affordable. Moisture is also well-sucking good.
This review is about item#49066911.
Hot and it is useful to sweat is wound around the neck in many leave days.
5
From Japan
On 2016-09-30 15:22:27
Even for work, you can use wound to the neck even when the children of the athletic meet. Because absorption is also good comfortable.
This review is about item#49066927.
Sweat measures at the time of painting industry in the booth
4
From Japan
On 2016-09-29 22:57:58
It is winding easy to head there is a length. It sucks well the very sweat because it is a soft material. However, it is a little terrible fray while you are using. But, I guess is Yes in spite of the price.
This review is about item#49066936.
For towel
1
From Japan
On 2016-03-15 10:13:31
Since had been described as Quanzhou towel, is did you expect really, but ... disappointed. I wash only with a towel, but the other towel also becomes full of lint, full of lint of this towel
This review is about item#49066936.
Used in the coating work
4
From Japan
On 2015-06-29 12:02:33
Commodity itself is easy to use well you may, but the fall colors when washing is badly other clothes has become pale, is the fall colors may more no!
This review is about item#49066927.
... Whether you Mako in the head while working
2
From Japan
On 2015-04-19 17:31:04
In other person reviews, but fall colors many times was also laundered in the bucket before use because I have written a fairly intense, equivalent to the number of times discoloration occurs. Not good enough quality as a towel by the time the fall colors have been lost. Towels and the difference can buy in these days of HyakuHitoshi is feeling not. My head is Rashiku a little large, but I bought because there is no room and tie it's normal towel does not buy the other things of this manufacturer.
This review is about item#49066927.
For indoor work, but it is used to wipe sweat.
1
From Japan
On 2013-08-16 16:06:37
You have to dry out and wash separately on their own, but, quite blue discoloration to each washing, do not wash with other things. Kuwo Rithy it is too low. COSPA bad!
This review is about item#49066936.
Sunday Carpenter
5
From Japan
On 2013-07-15 19:28:05
Length was the perfect hiding until the neck is also tied in the back of the head. However, to "bleeding" when the washing is kana difficulties.
This review is about item#49066927.

Related Products